Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, #2, PK250
Mfr # 954-2X-250PK
Zoro # G3242294
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Square Recess
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 954-2X-250PK
- Zoro # G3242294
- UPC # 697099632948
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 15/16 in |
Point Size | #2 |
Shank Size | 1/4" |
Overall Length | 1-15/16" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
For Use With | Bit Holder |
Impact Rated | Yes |
Item | Power Bit |
SAE or Metric | SAE |
Material | Steel |
Description
When you need to drive screws, this Apex 954-2X-250PK Torsion Bit is the tool for the job. This torsion bit is made of S2 steel and features a hex shank size of 1/4". It has an overall bit length of 1 15/16 in. and a #2 square recess. The bit also comes with an unfinished finish and a point size of #2. If you are looking for a durable power bit that can handle any task, then this Apex 954 2X 250PK Torsion Bit is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 8" Aluminum Cutting Blade, 20mm Arbor (8BLADEAL)
- IRWIN 4IN C-Clamp (225104)
- KYOCERA Drilling Insert, Irregular, ZCMT 12T306 PR1225 Grade PVD Carbide (ZCMT12T306PR1225)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, Assort. (19821)
- APEX TOOL GROUP Blade (328-3X)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (AN-04-A-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2-1/2", PK5 (446-225T-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (323-0X-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 7/16", 2-3/4" (488-1PK)
- APEX TOOL GROUP Bit 5/16 Hex Drive Insert No4 (480-4BNX)
- VEGA Phillips 2 Power Bit x 1" Tin (150P2A-TI)
- Apex Tool Group Screwdrivers and Nutdrivers