Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, #2, 2"
Mfr # 446-22TX
Zoro # G7538641
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 446-22TX
- Zoro # G7538641
- UPC # 697099088189
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | #2 |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Item | Insert Bit |
SAE or Metric | SAE |
Finish | Unfinished |
Impact Rated | Yes |
Material | Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.084 (111108400)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79152)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" SAE Deep Impact (CMMT15997)
- KLEIN TOOLS Magnetic Color-Coded Power Nut Setters, 6-Piece Set (32930)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-1X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-04-A-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (L-328X-5PK)
- APEX TOOL GROUP 5Mm Slot, 2F-3R (324-00X)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (48-TX-40-5PK)
- APEX TOOL GROUP Insert Bit, #2 Fastening Tool Tip Size, 1 in Overall Bit Length, 1/4 in Hex Shank, SAE, 5 Pack (446-2X-5PK)
- SPAX T-Star Washer T30 X 1 in. L Driver Bit Steel 1 pc (5000002016309)
- Apex Tool Group Screwdriver Bits