Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5
Mfr # 446-2-ACR2X-5PK
Zoro # G7461501
original price:
$12.05
14% off
new price: $10.25
/pk 5, $2.05/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips ACR
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 446-2-ACR2X-5PK
- Zoro # G7461501
- UPC # 697099548522
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | #2 |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips ACR |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Finish | Unfinished |
For Use With | Bit Holder |
Impact Rated | Yes |
SAE or Metric | SAE |
Material | S2 Steel |
Description
The Apex 446-2-ACR2X-5PK Torsion Bit is a handy tool to have on hand for working with fasteners. It is compatible with any power drill and comes in a pack of five. The 1/4" hex shank allows you to work with screws and bolts that are 1/4" in size. Made of S2 steel, the bit has an overall length of 1 in. and a #2 Phillips tip size. This insert bit can be used with any power drill and will provide precise torque control when tightening or loosening fasteners. The Apex Insert Bit is the perfect addition to your tool box if you work with small screws often.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE JOINT KNIFE SFLEXX 4"" (06557)
- ECLIPSE 6 1/2 in Wire Stripper 30 to 20 AWG (CP-301G)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG PRY BAR 25" CURVED W/STRIKE HNDL (KH853-25)
- PROSKIT Diagonal Cutting Pliers (PM-737)
- APEX TOOL GROUP Bit Holder, 1/4", 7/16", 2-3/4" (488-1PK)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-3MM-3-5PK)
- APEX TOOL GROUP Hex Insert Bits 12902 Bit 7/16 (SZ-3-7-8MM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-C-PZDX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-MX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, PK250 (954-2X-250PK)
- VEGA Square 2 Power Bit x 2-3/4" Extra Hard (170R2AX)
- Apex Tool Group Screwdriver Bits