Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5
Mfr # 440-2X-5PK
Zoro # G2868817
original price:
$5.78
10% off
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 440-2X-5PK
- Zoro # G2868817
- UPC # 697099638940
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | #2 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
For Use With | Bit Holder |
Impact Rated | Yes |
Item | Insert Bit |
Finish | Unfinished |
Material | S2 Steel |
Description
This Apex 440-2X-5PK Torsion Bit is a versatile tool that you can use with your screwdriver. The hex shank fits most common screwdrivers, making it easy to adjust the fastener. Made of S2 steel, this torsion bit offers durability and strength for heavy duty tasks. The insert bit has a 1 in. overall length and fits into your standard hex screwdriver tip. It also features a #2 Phillips point style and measures 1/4" in diameter on the shank end. This Apex Insert Bit is an essential part of your fastening tool kit because it will make working with screws easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 1/2 (C02877)
- METABO Cutting Blade Guard, For Angle Grinder (630356000)
- DIABLO MORTISING RTR BIT 3/4""D (DR16104)
- DRILL AMERICA 20.00mm HSS Straight Shank Chucking Reamer (DWRR20.0MM)
- APEX TOOL GROUP Bit Holder, 1/4", 5/16", 1-13/16" (630PT-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273-10-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273B-4-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-BX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-8-ACR-5PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #4 Slotted (HTS-4A-1PK)
- TOTALTURF 17016 Phillips 1 in. Screw Tip, 6PK (TO834676)
- Apex Tool Group Screwdrivers and Nutdrivers