Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, 1/20", 1", PK5
Mfr # 185-000X-5PK
Zoro # G7443816
product price: $62.15
/pk 5, $12.43/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1/20 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 185-000X-5PK
- Zoro # G7443816
- UPC # 697099637509
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/20 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | 1/20" |
Shank Size | 1/4" |
Tip Size | 1/20" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Finish | Unfinished |
SAE or Metric | SAE |
Impact Rated | Yes |
Item | Insert Bit |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 1/20 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131400)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H, 10 PK (T1050 P10 BLU)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEH5)
- KLEIN TOOLS 6 mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-6MM)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 7/32 in. Hex, PK5 (SZ-13-5PK)
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 10Mm Fm (M-10MM43)
- APEX TOOL GROUP Power Bit, SAE, 12 to 24mm, Screw, PK5 (55-TX-25-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No3/16 (185-4X)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 6mm Hex, PK5 (SZ-3-7-6MM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-1X-5PK)
- VEGA Phillips Acr 3 Power Bit x 2-3/4 (170P3ACR)
- Apex Tool Group Screwdrivers and Nutdrivers