Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, 10F-12R, 1", PK5
Mfr # 445-4X-5PK
Zoro # G7443721
product price: $15.15
/pk 5, $3.03/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 10F-12R
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 445-4X-5PK
- Zoro # G7443721
- UPC # 697099277316
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 10F-12R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | 10F-12R |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | 10F-12R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Impact Rated | Yes |
Item | Insert Bit |
SAE or Metric | SAE |
Finish | Unfinished |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 10F-12R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T15 Tip, 1 23/32 in L (J5239-15W)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (224XD)
- SIMONDS Round File, American, Round, Bastard, 8in L (78398600)
- TUNGALOY Spring Collets Kits and Sets, ER32 SRK 1 (4500901)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15-W-5PK)
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 10Mm Fm (M-10MM43)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No9/64 (185-10X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/2", SQUARE DRIVE, PK5 (SZ-43-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No.2.H (HTN-B-2)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-B-2X-5PK)
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372)
- Apex Tool Group Screwdrivers and Nutdrivers