Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5
Mfr # 440-MT-1-5PK
Zoro # G7443791
product price: $70.79
/pk 5, $14.16/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style MorTorq
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 440-MT-1-5PK
- Zoro # G7443791
- UPC # 697099636090
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #1 |
Shank Size | 1/4" |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | MorTorq |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
For Use With | Bit Holder |
Item | Insert Bit |
SAE or Metric | SAE |
Finish | Unfinished |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style MorTorq, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE SLEDGE Bucket Tooth Pin Remover, 3/8" dia. (213305)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU76)
- EMPIRE LEVEL Empire em81.9 Tool Box Level, 9 in L, 3-Vial, Magnetic, Aluminum (EM81.9)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Deep Universal Impact Metric Socket Set (84924N)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T40 Torx(R), PK5 (834-TX40-2.95-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-5/16-ACR-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No8 To (170-8)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-A-2X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 3 Ph (493-AX)
- APEX TOOL GROUP 1/4 Female Square Drive (M-825)
- MAKITA Bit Driver Set 40Pc (A-98332)
- Apex Tool Group Screwdriver Bits