Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/2", SQUARE DRIVE, PK5
Mfr # SZ-43-5PK
Zoro # G7444403
product price: $133.99
/pk 5, $26.80/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 9/16 in
- Shank Style Square
- Hex Shank Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # SZ-43-5PK
- Zoro # G7444403
- UPC # 697099638865
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 9/16 in |
Hex Shank Size | 1/2 in |
Overall Bit Length | 2 1/2 in |
Overall Length | 2-1/2" |
Point Size | 9/16" |
Shank Size | 1/2" |
Tip Size | 9/16" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Square |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | Yes |
SAE or Metric | SAE |
Finish | Unfinished |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 9/16 in, Shank Style Square, Hex Shank Size 1/2 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Blow Gun Pistol Grip with Rubber Tip, PK 6 (B303-D6)
- PROTO 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (J5348H)
- INGERSOLL-RAND Reversible Air Drill, 1/2" Keyless Chuck, ATEX, 500 RPM (7803RAKCEX)
- MILWAUKEE TOOL 5/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6778)
- APEX TOOL GROUP Bit 1/4 Hex Drv P (AM-02)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-A-2X-5PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 1/8 in. Hex, PK5 (SZ-10-5PK)
- APEX TOOL GROUP Power Bit, SAE, 12 to 24mm, Screw, PK5 (55-TX-25-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-C-PZDX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 10 to 32mm, Screw, PK5 (501X-5PK)
- KO-KEN Bit 5mm Hex 32mm 5/16 Hex Drive (128H-5)
- Apex Tool Group Screwdriver Bits