Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, Metric, 7/16", Hex, 4mm, 7/8"
Mfr # SZ-7-4MM
Zoro # G7494015
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 4 mm
- Shank Style Hex
- Hex Shank Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # SZ-7-4MM
- Zoro # G7494015
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4 mm |
Hex Shank Size | 7/16 in |
Overall Bit Length | 7/8 in |
Point Size | 4mm |
Shank Size | 7/16" |
Overall Length | 7/8" |
Tip Size | 4.0mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
SAE or Metric | Metric |
For Use With | Bit Holder |
Item | Insert Bit |
Finish | Unfinished |
Material | Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 4 mm, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 7/8 in, Metric, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee 7904Sb Hyd Punch Driver Kit (7904SB)
- RIDGID Foot Switch Assembly (44072)
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98910)
- JAMESON Fiber Optic Shears, 3-pack (32-60-3PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (322-OOOLX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1-ACR1X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No042 (445-3X)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 48 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x48)
- Apex Tool Group Screwdrivers and Nutdrivers