Shop All Screwdriver Bits
Apex Tool Group
Torq Bit Set
Mfr # 265A-4
Zoro # G0664776
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Shank Style Hex Power Drive
- Finish Proprietary Steel and Heat Treat Process
- For Use With Quick-Release (QR Series) Chucks
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 265A-4
- Zoro # G0664776
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | #4 |
Overall Length | 6" |
Shank Size | 1/4" |
Details
Bit Style | Torq-Set |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
Finish | Proprietary Steel and Heat Treat Process |
For Use With | Quick-Release (QR Series) Chucks |
SAE or Metric | SAE |
Item | Torq Bit Set |
Description
Torq Bit Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING SQUARE HEAD (MT151G)
- PANAVISE Micrometer Vise Head, 1/2 " Open (385)
- MILWAUKEE TOOL FASTBACK Folding Utility Knife Set (48-22-1503)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (40331)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 14mm, 7/8" (SZ-7-14MM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-20-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 30 (440-TX-30-W)
- APEX TOOL GROUP Apex Bit Power (5 Lbs Ea) (AN-05)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No3/16 (185-4X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25X-5PK)
- IRWIN Nutsetter, 7/16", Steel, Impact Rated (IWAF342716)
- Apex Tool Group Screwdrivers and Nutdrivers