Shop All Tool Bags, Backpacks & Totes
Apex Tool Group
Tool Bag, Crescent® 20" Contractor Tool Bag, Black/Gray & Rawhide, Gray
Mfr # CTB2010
Zoro # G905974724
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # CTB2010
- Zoro # G905974724
- UPC # 37103329936
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Crescent® 20" Contractor Tool Bag, Black/Gray & Rawhide |
Tool Storage Type Included | Tool Bag |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59010)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2" (48-20-5035)
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" (18)
- KLEIN TOOLS Connecting Bar, 30-Inch Round, Straight Chisel-End (3241)
- MARSHALLTOWN Bag/Tote, Tool Bag, Brown/White, Canvas, 1 Pockets (831L)
- DICKIES 20" Work Bag (57087)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 41 Pockets (5152S)
- WESTWARD Tool Duffel Bag, Duffel Bag, Black, 600d Polyester, 3 Pockets (25F573)
- SATA Portable Tool Bag, 13in (ST95181)
- WESTWARD WESTWARD Tool Bag, 3 Outside Pockets, Polyester, Black, 13" W x 9" D x 8" H (53JW42)
- DEWALT Tool Bag, Black, Polyester, 10 Pockets (624807-01)
- Apex Tool Group Tool Bags, Backpacks & Totes