Shop All Tool Bags, Backpacks & Totes
Apex Tool Group
Tool Bag, Crescent® 14" Tradesman Open Top Tool Bag, Black/Gray & Rawhide, Gray
Mfr # CTB1410
Zoro # G505974759
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # CTB1410
- Zoro # G505974759
- UPC # 37103328915
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Crescent® 14" Tradesman Open Top Tool Bag, Black/Gray & Rawhide |
Tool Storage Type Included | Tool Bag |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Screwdriver, 7 to 58 in.-lb. (CP2621)
- JONARD TOOLS 15 ft Glow Rod Kit+, 3/16" Diameter (RDG-15A)
- CONCRETE PUMP SUPPLY Large Hopper Washout Bag - Lined, L72'' x W42'' x H16'' - 1.2CY (BAG_PU_XL_LIN)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK14112RF)
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Ballistic Nylon, 14 Pockets (55419SP-14)
- KLEIN TOOLS Canvas Bucket, All-Purpose with Swivel Snap and Drain Holes, 12-Inch (5109SLR)
- CAT Tool Bag, 16 Inch Pro Wide-Mouth Tool Bag, Black/Yellow, Polyester (240044)
- REFRIGIWEAR Tool Bag, Bag Insulated Rw Protect 1-3 Gallon, Black, Water-Repellent, Wind-Tight Polyester (153UBBLK1GL)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-12-1BES)
- CLC WORK GEAR Nail/Tool Bag 8Pckt (1823)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 11 Pockets (0158-28)
- Apex Tool Group Tool Bags, Backpacks & Totes