Shop All Screwdriver Bits and Nutsetters
Apex Tool Group
T55 Torx Female Square Service Drive Bit
Mfr # 854-55IP
Zoro # G900932804
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Torx Bit Fastening
- Hex Shank Size 7/16 in
- Fastening Tool Material Steel
- Shank Style 55IP
- Finish Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 854-55IP
- Zoro # G900932804
- Country of Origin United States
- Category Screwdriver Bits and Nutsetters
Dimensions
Hex Shank Size | 7/16 in |
Overall Bit Length | 2 7/8 in |
Fastening Tool Tip Size | 0.439 |
Details
Fastening Tool Item | Bit |
Application - Tools | Torx Bit Fastening |
Fastening Tool Material | Steel |
Shank Style | 55IP |
Finish | Steel |
Item | Torx Bit |
Bit Style | Torx(R) |
Single End/Double End | Single End |
Impact Rated | Yes |
Description
Torx Bit, Application - Tools Torx Bit Fastening, Fastening Tool Tip Size 0.439, Hex Shank Size 7/16 in, Overall Bit Length 2 7/8 in, Bit Style Torx(R), Shank Style 55IP, Fastening Tool Material Steel, Single End/Double End Single End, Impact Rated Yes, Finish Steel, Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezer, Straight Flat Broad, Plastic (18526)
- VERMONT GAGE Pin Gage, Plus, 0.500 In, Black (911150000)
- DENDESIGNS W1133-18B 18 in. Pipe Wrench - Bulk (DE748689)
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 20 Oz (6DWG6)
- VEGA INDUSTRIES ACR Power Bit, #2 X 2", Grey (150P2ACR)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1320)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1216)
- FELO Magnetic Nutsetter 8mm x 2-5/8" with 1/4" drive (0715750408)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1390)
- DIABLO 1" #2 Phillips Reduced for Drywall Screws Drive Bits (25-Pack) (DPH2R1P25)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1250)
- Apex Tool Group Screwdriver Bits and Nutsetters