Shop All Screwdriver Bits
Apex Tool Group
T-9 Torx Bit 1 15/16 Oal
Mfr # 49-TX-09
Zoro # G3621838
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex Power Drive
- Overall Length 1-15/16"
- For Use With Quick-Release (QR Series) Chucks
- Point Size 0.097"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 49-TX-09
- Zoro # G3621838
- UPC # 697099281771
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 1-15/16" |
Point Size | 0.097" |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
For Use With | Quick-Release (QR Series) Chucks |
Item | T-9 Torx Bit 1 15/16 Oal |
SAE or Metric | SAE |
Finish | Proprietary Steel and Heat Treat Process |
Description
T-9 Torx Bit 1 15/16 Oal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex 8603250 1 0 in. Pliers Wrenches (KNT-8603250)
- MILWAUKEE TOOL 15/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6709)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 40 T (49-A-TX-40)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (950-2X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 5/32", 7/8" (SZ-11-A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (265-6-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (212-2-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-ACR-5PK)
- NEWPORT FASTENERS T-30 X 1 15/16 X 1/4 Torx Power Bits/Driver Size: T-30/Length 1 5/16"/Shank: 1/4" , 20PK (608401)
- Apex Tool Group Screwdriver Bits