Shop All Screwdriver Bits
Apex Tool Group
Square Power Bit No3 275, PK5
Mfr # 273-3
Zoro # G0664721
original price:
$20.90
12% off
new price: $18.19
/pk 5, $3.64/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Shank Style Hex Power Drive
- SAE or Metric SAE
- For Use With Quick-Release (QR Series) Chucks
- Overall Length 1-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 273-3
- Zoro # G0664721
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 1-15/16" |
Shank Size | 1/4" |
Point Size | #3 |
Details
Bit Style | Torq-Set |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
SAE or Metric | SAE |
For Use With | Quick-Release (QR Series) Chucks |
Item | Square Power Bit No3 275,PK5 |
Finish | Proprietary Steel and Heat Treat Process |
Description
Square Power Bit No3 275,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, 16" (196-37416)
- PFERD Spanner Wrench for - Fiber Disc Backing Pad Retaining Nut (69115)
- DRILL AMERICA m6x.5 HSS Metric Hand Tap (DWTSMT6X.5)
- IDEAL Bender 74-026 W/74-037 Boot (74-126)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-30-W-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5 (445-3X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5 (440-TX-40X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2-1/2", PK5 (446-225T-5PK)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, #7 Slotted (HTS-7-1PK)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX252)
- Apex Tool Group Screwdrivers and Nutdrivers