Shop All Bit Sockets
Apex Tool Group
Socket, T-50 Torx Bit 3/8Dr
Mfr # 834-TX-50
Zoro # G0588379
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Torx Bit
- Overall Length 2-5/8"
- Tether Capable Tether Capable
- Size T50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 834-TX-50
- Zoro # G0588379
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" Square |
Overall Length | 2-5/8" |
Size | T50 |
Details
Socket Type | Torx Bit |
Item | Socket,T-50 Torx Bit 3/8Dr |
Tether Capable | Tether Capable |
Category Type | Socket Bits |
SAE or Metric | Torx(R) |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket,T-50 Torx Bit 3/8Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex T-Handle, 8 in x 3/8 (LTH3808)
- DRILL AMERICA 7/8"x2" HSS Annular Cutter (DWC5-530-227)
- BETA Click-Type Torque Wrench, 3/8" (006660010)
- POWERWELD Replacement F-Clamp Swivel Joint (F-3103)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 14mm Tip, 2 1/2 in L (SZ-5-7-14MM)
- APEX TOOL GROUP BIT 1/4 HEX PWR DR #2 POZI 1-15/16" 49MM (492-PZDX)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 5/16 in Tip, 1 3/8 in L (SZ-15-A)
- APEX TOOL GROUP Sckt 1/4 Sq Dr 11/32 Hex 1-3/4 Oal Mb (MB-1211)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 1/4 in L (SZ-11)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/2 in L (SZ-24)
- URREA Tip Sockets, Torx(R) 3/8" Drive (523920W)
- Apex Tool Group Sockets & Ratchets