Shop All Socket Extensions
Apex Tool Group
Socket Set 1/4", 3/8" Dr, 28 Pieces
Mfr # 84784
Zoro # G4644648
original price:
$275.99
29% off
new price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Measurement Type SAE, Metric
- Finish Black Oxide
- SAE or Metric SAE, Metric
- Number of Pieces 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 84784
- Zoro # G4644648
- UPC # 99575847844
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 1/4", 3/8" |
Details
Measurement Type | SAE, Metric |
Finish | Black Oxide |
SAE or Metric | SAE, Metric |
Number of Pieces | 28 |
Includes | (28) Set Includes: 1/4", 1/4", 7mm, 7mm, 8mm, [5/16",] 8mm, [5/16 in] 3/8", 3/8", 10mm, 10mm, 11mm, 11mm, 12mm, 12mm, 1/2", 13mm, [1/2 in] 13mm, 14mm, 14mm, [9/16",] 9/16", 16mm, [5/8",] 16mm, [5/8 in] 17mm, 17mm, 11/16", 11/16 in |
Item | Socket Set |
Material | Chrome Molybdenum Alloy Steel |
Description
28Pc 1/4 And 3/8 Dr Bolt Biter Ext Soc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN ScrewDriver TORX T25H Tamper Resistant 225mm (168T-T25H)
- WESTWARD Combination Wrench, Metric, 11mm Size (1EYK1)
- FREUD Double Flute Straight Bit, 7/16" dia. (04-129)
- DRILL AMERICA 9/16" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF320)
- APEX TOOL GROUP 1/2 Dr Extendable Breaker Bar 18-24 (87852)
- APEX TOOL GROUP Ext 1/2 Fmale Sq (EX-508-10)
- APEX TOOL GROUP Apex Extention 12 Inch (M-490-12)
- APEX TOOL GROUP Extension 1/2" Dr, 4 in L, 1 Pieces, Oiled (EX-508-B-4)
- APEX TOOL GROUP Extension 3/8" Dr, 6 in L, 1 Pieces, Oiled (EX-376-6)
- APEX TOOL GROUP Extension 1/2" Dr, 3 in L, 1 Pieces, Oiled (EX-508-3)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40065)
- Apex Tool Group Sockets & Ratchets