Shop All Socket Adapters
Apex Tool Group
Socket Isolator 3/8" x 2-1/4", 1 pcs, Chrome
Mfr # CAEAD324
Zoro # G401866073
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Pieces 1
- Measurement Type SAE
- Voltage Rating 1,000 V AC
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # CAEAD324
- Zoro # G401866073
- UPC # 697099342540
- Country of Origin China
- Category Socket Adapters
Dimensions
Output Drive Size | 3/8 in |
Overall Length | 2 1/4 in |
Input Drive Size | 3/8 in |
Details
Finish | Chrome |
Number of Pieces | 1 |
Measurement Type | SAE |
Voltage Rating | 1,000 V AC |
Impact Rated | Yes |
Drive Type | Hand, Impact, Power |
Input Drive Shape | Square |
Item | Socket Isolator 3/8" x 2-1/4" |
Material | Steel |
Non-Sparking | No |
Insulated | Yes |
Includes | (1) Socket Adapter |
Output Drive Shape | Square |
Input Drive Gender | Female |
Standards | ASTM F1505 |
Locking | Yes |
Output Drive Gender | Male |
Description
If you need to remove bolts or nuts that are stuck, this Apex CAEAD324 Socket Isolator 3/8" x 2-1/4" is the tool for you. The chrome socket adapter has a 1,000 V AC voltage rating and can be used with power tools. This 3/8 in. drive isolator comes with an overall length of 2 1/4 in., a square input drive size of 3/8 in., and a hand, impact, or power drive type. Made of steel, the adapter is built to last and resists corrosion. If you want a sturdy socket isolator that will not let you down when it comes time to take out those stubborn bolts or nuts, the Apex CAEAD324 Socket Isolator 3/8" x 2-1/4" is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" 12 Point Long Pattern Combination Wrench (81656)
- BON TOOL Bon 11-279 Material Platform Scaffold (11-279)
- JONES STEPHENS Slip Jaw Pliers, 10", 2-1/8" Capacity (P60001)
- MOODY TOOL Mag Handle Slot/Cross Pt Set, 6 Pc (58-0105)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-12)
- APEX TOOL GROUP Socket Isolator 1/4" x 2", 1 pcs, Chrome (CAEAD316)
- APEX TOOL GROUP 3/8 Drive Adaptor (EX-370-3)
- APEX TOOL GROUP 1/2" Drive Adapter, SAE, 1 pcs, Natural (EX-377-B-6)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-B-2)
- APEX TOOL GROUP 3/8 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-314)
- STEELWORKS NUT COUPLING 1/4-20 4PK (11835)
- Apex Tool Group Socket Adapters