Shop All Socket Adapters
Apex Tool Group
Socket Isolator 1/4" x 2", 1 pcs, Chrome
Mfr # CAEAD316
Zoro # G001866091
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Pieces 1
- Input Drive Size 1/4 in
- Input Drive Shape Square
- Drive Type Hand, Impact, Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # CAEAD316
- Zoro # G001866091
- UPC # 697099342533
- Country of Origin China
- Category Socket Adapters
Dimensions
Input Drive Size | 1/4 in |
Output Drive Size | 1/4 in |
Overall Length | 2 1/8 in |
Details
Finish | Chrome |
Number of Pieces | 1 |
Input Drive Shape | Square |
Drive Type | Hand, Impact, Power |
Insulated | Yes |
Input Drive Gender | Female |
Output Drive Shape | Square |
Non-Sparking | No |
Impact Rated | Yes |
Material | Steel |
Item | Socket Isolator 1/4" x 2" |
Output Drive Gender | Male |
Voltage Rating | 1,000 V AC |
Standards | ASTM F1505 |
Measurement Type | SAE |
Includes | (1) Socket Adapter |
Locking | Yes |
Description
Socket Isolator 1/4 In. x 2 In., Chrome, Locking Yes, Output Drive 1/4, Output Drive Shape Square, Output Drive Size 1/4 in, Output Drive Gender Male, Hand, Impact, Power, Input Drive 1/4 in (F) 4-Point, Input Drive Shape Square, Input Drive Size 1/4 in, Input Drive Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter with Pin, 5/8" x 1" (HCS.5/8)
- MAYHEW SCRAPER BIT PNEUMATIC 2" (MY31970)
- MILWAUKEE TOOL 4" Hole Dozer Bi-Metal Hole Saw (49-56-9645)
- MILWAUKEE TOOL 8" Locking Seamer (48-22-3540)
- APEX TOOL GROUP 3/8 Drive Adaptor (EX-370-3)
- APEX TOOL GROUP 1/2" Drive Adapter, SAE, 1 pcs, Natural (EX-377-B-6)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-B-2)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-2)
- APEX TOOL GROUP Socket Isolator 3/8" x 2-1/4", 1 pcs, Chrome (CAEAD324)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-4)
- KO-KEN Universal Double Joint 1/2 Square 90mm Pin type 1/2 Sq. Drive (14772-P)
- Apex Tool Group Socket Adapters