Shop All Socket Adapters
Apex Tool Group
Socket Isolator 1/2" x 2-1/2", 1 pcs, Chrome
Mfr # CAEAD332
Zoro # G601866095
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Pieces 1
- Impact Rated Yes
- Input Drive Shape Square
- Overall Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # CAEAD332
- Zoro # G601866095
- UPC # 697099342557
- Country of Origin China
- Category Socket Adapters
Dimensions
Overall Length | 2 5/8 in |
Output Drive Size | 1/2 in |
Input Drive Size | 1/2 in |
Details
Finish | Chrome |
Number of Pieces | 1 |
Impact Rated | Yes |
Input Drive Shape | Square |
Output Drive Gender | Male |
Standards | ASTM F1505 |
Material | Steel |
Non-Sparking | No |
Measurement Type | SAE |
Drive Type | Hand, Impact, Power |
Item | Socket Isolator 1/2" x 2-1/2" |
Voltage Rating | 1,000 V AC |
Insulated | Yes |
Locking | Yes |
Output Drive Shape | Square |
Includes | (1) Socket Adapter |
Input Drive Gender | Female |
Description
Socket Isolator 1/2 In. x 2-1/2 In., Chrome, Locking Yes, Output Drive 1/2, Output Drive Shape Square, Output Drive Size 1/2 in, Output Drive Gender Male, Hand, Impact, Power, Input Drive 1/2 in (F) 4-Point, Input Drive Shape Square, Input Drive Size 1/2 in, Input Drive Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #20 (41690)
- WESTWARD 1/4" Drive Universal Joint SAE (54PR13)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 7/16" Impact (14600)
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH Hand Tap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #8-32 UNC (341912)
- APEX TOOL GROUP 1/2 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-514)
- APEX TOOL GROUP Apex Adapter Qck Chng 3/8 Female Chuck (QR-308)
- APEX TOOL GROUP 1/4 in Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-8)
- APEX TOOL GROUP 1/2" Drive Adapter, SAE, 1 pcs, Natural (EX-377-B-6)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-12)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-B-2)
- FELO Adapter, 1/4" (07157 61685)
- Apex Tool Group Socket Adapters