Shop All Screwdriver Bits
Apex Tool Group
Socket Bit, 3/8 in. Dr, #2 Phillips, PK5
Mfr # 832PT-5PK
Zoro # G7445121
product price: $88.15
/pk 5, $17.63/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Hex Shank Size 3/8"
- Overall Bit Length 2 5/8 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 832PT-5PK
- Zoro # G7445121
- UPC # 697099637424
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 3/8" |
Overall Bit Length | 2 5/8 in |
Drive Size | 3/8 in |
Tip Size | #2 |
Socket Depth | Standard |
Overall Length | 2 5/8 in |
Insert Length | 1 13/16 in |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
Item | Socket Bit |
Material | Alloy Steel |
Features | Service Drive |
Finish | Natural |
Number of Points | 4 |
Replaceable Insert | No |
Description
Socket Bit, Insert Length 1 13/16 in, Replaceable Insert No, Tip Size #2, Overall Length 2 5/8 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Ext CalIPer Gauge, 10 mm/0.39 (1913A-10)
- WILLIAMS 3/8" Drive Socket Set (50671)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35104)
- K-TOOL INTERNATIONAL 3/4" Drive 90 Geared Teeth Ratchet, 3/4" Drive, Chrome (KTI-24090)
- APEX TOOL GROUP Bit 1/4 Hex Drive Insert # 3 S (950-3X)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-31/32" (RM-490-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-20-H-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, #2, PK5 (402X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (440-2-ACR2X-250PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Square, #2, PK5 (830-2X-5PK)
- VEGA Mag Bit Holder x 3 (175MH1AD)
- Apex Tool Group Screwdrivers and Nutdrivers