Shop All Screwdriver Bits
Apex Tool Group
Socket Bit, 1/2 in. Dr, T50 Torx(R)
Mfr # 854-TX-50-1PK
Zoro # G7462341
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T50
- Hex Shank Size 1/2"
- Material Alloy Steel
- Tip Size T50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 854-TX-50-1PK
- Zoro # G7462341
- UPC # 697099127185
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T50 |
Hex Shank Size | 1/2" |
Tip Size | T50 |
Overall Length | 2 7/8 in |
Socket Depth | Standard |
Insert Length | 1 29/32 in |
Drive Size | 1/2 in |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Material | Alloy Steel |
SAE or Metric | SAE |
Finish | Natural |
Number of Points | 6 |
Item | Socket Bit |
Features | Service Drive |
Replaceable Insert | No |
Description
The Apex 854-TX-50-1PK Socket Bit is the perfect tool for driving T50 Torx screws. The bit has a hex shank size of 1/2" and a T50 tip size. Made of alloy steel, this socket bit has a 1/2 in. service drive that provides the torque needed to remove fasteners without stripping them. It has an overall length of 2 7/8 in., making it easy to fit into tight spaces. If you need to drive T50 Torx screws, then you will want to equip yourself with the Apex 854-TX-50-1PK Socket Bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Ekasand Pneumatic Random Orbital Sander - 5 Inch - Non Vacuum - Vinyl Pad - 3 /16 Orbit (P-100687)
- PROTO 1 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (J5770)
- MAYHEW PUNCH PIN 413-2MM METRIC (MY21232)
- CENTURY DRILL & TOOL Fractional Drill Guage, 1/16-1/2 in. (64120)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-B-3X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (326-0X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #6, 1", PK5 (212-6-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power (49-A-TX-30)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-2X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", PK5 (185-6X-5PK)
- DEWALT Insert Bit, 1/4In, Torx, T15, 1In (50 Pack) (DWA1TX15IRB)
- Apex Tool Group Screwdrivers and Nutdrivers