Shop All Screwdriver Bits
Apex Tool Group
Socket Bit, 1/2 in. Dr, #7 Slotted
Mfr # HTS-7-1PK
Zoro # G7513694
original price:
$73.09
21% off
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hi-Torque
- Fastening Tool Tip Size #7
- Overall Bit Length 1 5/8 in
- SAE or Metric SAE
- Drive Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # HTS-7-1PK
- Zoro # G7513694
- UPC # 697099637554
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #7 |
Overall Bit Length | 1 5/8 in |
Drive Size | 1/2 in |
Tip Size | #7 |
Insert Length | 1 5/8 in |
Overall Length | 1 5/8 in |
Socket Depth | Standard |
Bit Length | 1 5/8 in |
Details
Bit Style | Hi-Torque |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
Finish | Natural |
Standards | MIL-B-9946/5 |
Features | Hi-Torque(R) Bits |
Number of Points | 1 |
Material | Alloy Steel |
Item | Socket Bit |
Impact Rated | Yes |
Measurement Type | SAE |
Locking | No |
Tip Style | Square |
Magnetized Tip | No |
Replaceable Insert | No |
Insulated | No |
Description
Socket Bit, SAE, Drive Size 1/2 in, Overall Length 1 5/8 in, Tip Size #7, Square, Replaceable Insert No, Alloy Steel, Natural, Impact Rated Yes, Bit Length 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC SANDER VERTICAL 7" 5000 RPM (CP7265S)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- PFERD 6" Slim Taper Saw File - Three Square, Second Cut (17024)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1025)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-31/32" (M-495-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273B-4-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK500 (440-2X-500PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK250 (212-8-250PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-2-ACR2X-5PK)
- APEX TOOL GROUP Power Bit, Metric, 7/16", PK5 (AN-4MM-5PK)
- BONDHUS Insert Bit, 3/8" (11014)
- Apex Tool Group Screwdriver Bits