Shop All Screwdriver Bits
Apex Tool Group
Socket Bit, 1/2 in. Dr, 12mm Hex, PK5
Mfr # SZ-5-7-12MM-5PK
Zoro # G7444421
product price: $156.99
/pk 5, $31.40/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 12mm
- Overall Length 2 1/2 in
- Socket Depth Standard
- Features With Square Drive Adapaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # SZ-5-7-12MM-5PK
- Zoro # G7444421
- UPC # 697099636083
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 12mm |
Overall Length | 2 1/2 in |
Socket Depth | Standard |
Insert Length | 1 3/8 in |
Tip Size | 12mm |
Drive Size | 1/2 in |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Features | With Square Drive Adapaters |
Material | Alloy Steel |
Number of Points | 6 |
Item | Socket Bit |
SAE or Metric | Metric |
Finish | Natural |
Replaceable Insert | No |
Description
Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 12mm, Overall Length 2 1/2 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK PRO Ratch-It Tool Tether 1 lb, Ratcheting 48 in. Reach, Orange Cord, Cara Anchor, Split Ring Tool Attach (0KB6-3A433)
- MONTEZUMA Triangle Tool Box, Black/Gray, Steel, 36 in W x 17 in D (XL450-BLG)
- THRIFCO PLUMBING 3 Inch Dryer Ducting Clamp, Screw Type (4908077)
- JOHNSON LEVEL & TOOL Automatic Level Kit, 32X, 450 ft (40-6963)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-C-PZDX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273-8-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (324-000X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2-3/4", PK100 (954-A-2X-100PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-25-5PK)
- VEGA Hts-1 Socket Bit x 1" - 1/4 Sq Dr (125HTS1SB)
- Apex Tool Group Screwdrivers and Nutdrivers