Shop All Screwdriver Bits
Apex Tool Group
Socket Adapter, 1/4 Hex, 1/4 Sq, 1-3/8", PK5
Mfr # EX-250-5PK
Zoro # G7562082
original price:
$57.33
37% off
new price: $35.99
/pk 5, $7.20/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Power Drive
- Hex Shank Size 1/4"
- Drive Type Power
- For Use With Impact Wrench or Impact Driver
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # EX-250-5PK
- Zoro # G7562082
- UPC # 697099637295
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 1 3/8 in |
Drive Size | 1/4 in |
Point Size | 1/4" |
Output Drive Size | 1/4 in |
Input Drive Size | 1/4 in |
Details
Bit Style | Hex Power Drive |
Drive Type | Power |
For Use With | Impact Wrench or Impact Driver |
SAE or Metric | SAE |
Output Drive Type | Male Square |
Impact Rated | No |
Item | Power Socket Adapter |
Finish | Natural |
Measurement Type | SAE |
Number of Pieces | 1 |
Input Drive Shape | Hex |
Locking | Yes |
Insulated | No |
Material | Alloy Steel |
Non-Sparking | No |
Output Drive Gender | Male |
Input Drive Gender | Male |
Output Drive Shape | Square |
Description
Power Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Impact Rated No, Drive Type Power, Alloy Steel, Natural, Insulated No, Locking Yes, No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Hand Knob Swivel Screw Clamp With Large Pad - 1/4-20 X 1-15/32 (31121L)
- DYNABRADE Air Lube, 1 gal. (95843)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50826)
- AMSCOPE High Precision 4 1/4 in. Ultra Fine Tip Tweezers (TW-066)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (1951-1X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-27-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (48-TX-40-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (327-4X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-01-A-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-BI-5PK)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T30, 2in. (68230)
- Apex Tool Group Screwdriver Bits