Shop All Screwdriver Bits
Apex Tool Group
Slotted Screwdriver Bit
Mfr # 323-2X
Zoro # G3621567
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex Power Drive
- SAE or Metric SAE
- Point Size 0.250"
- Finish Proprietary Steel and Heat Treat Process
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 323-2X
- Zoro # G3621567
- UPC # 697099265900
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 0.250" |
Overall Length | 3" |
Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
SAE or Metric | SAE |
Item | Slotted Screwdriver Bit |
Finish | Proprietary Steel and Heat Treat Process |
For Use With | Quick-Release (QR Series) Chucks |
Description
Slotted Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Slotted x 8" Screwdriver 1/4" 8 in. Round (26625)
- MAKITA FINDER/DRIVER STUBBY (MP784811-A)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 22mm (84732)
- KEO Slotting Saw, 1/16" Cutter Thickness (MT3011-3X1/16X1-32T 105-08330)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, #7 Slotted (HTS-7-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/32", PK5 (185-3X-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-31/32" (M-495-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (440-2X-250PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", PK5 (185-6X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-10-5PK)
- VEGA Torx Plus 40 Insert Bit x 1 (125IP40A)
- Apex Tool Group Screwdriver Bits