Shop All Screwdriver Bits
Apex Tool Group
Sktt 3/8 Fmale Sq Drv 13Mm Fm 12 Pt
Mfr # 13MM23-D
Zoro # G0586559
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Fastening Tool Tip Size 13 mm
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 13MM23-D
- Zoro # G0586559
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 13 mm |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Sktt 3/8 Fmale Sq Drv 13Mm Fm 12 Pt |
Description
Sktt 3/8 Fmale Sq Drv 13Mm Fm 12 Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug, 3 (16069)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3160)
- IRWIN Bit Drill #3 Unibit (10233)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (48-TX-40-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-25IPX-5PK)
- APEX TOOL GROUP 1/4 Hex Power Drive (EX-250-B-2)
- APEX TOOL GROUP Bit 1/4 Hex 2Mm 185-2Mm (185-2MM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-5PK)
- APEX TOOL GROUP Slotted Screwdriver Bit (323-2X)
- CENTURY DRILL & TOOL Star Screwdriving Bit T15 Power 2" S2 Steel 125Pc (60215)
- Apex Tool Group Screwdriver Bits