Shop All Nut Setters and Bit Holders
Apex Tool Group
Sckt 5/16 Fmale Hex Drv 5/16
Mfr # MSW-984-B
Zoro # G0664505
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 5/16"
- Overall Length 31/32"
- Material High Carbon Alloy Steel
- Bit Style Socket
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # MSW-984-B
- Zoro # G0664505
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/16" |
Overall Length | 31/32" |
Details
Material | High Carbon Alloy Steel |
Bit Style | Socket |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Standards | ASME B107.113 |
Item | Sckt 5/16 Fmale Hex Drv 5/16 |
SAE or Metric | SAE |
Description
Sckt 5/16 Fmale Hex Drv 5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Metric and SAE Adjustable Wrench 12 in. L 1 pc (AC212VS)
- CRESCENT Control Tape Measure 16' (L1016C)
- MITEE-BITE PRODUCTS Fixture Grip with 5/16-18, 1in (32150)
- YELLOW JACKET Interchangeable Head TorqueWrench, CW/CCW (60652)
- APEX TOOL GROUP Nutsetter, 5/16"Hex, 6" L, Steel, Unfinished (M6N-0810-6)
- APEX TOOL GROUP Apex Slotted Driver Bit (328-0X)
- APEX TOOL GROUP Ext 7/16 Male Hex Drv 3/8 Mal (EX-371-4)
- APEX TOOL GROUP Hex Power Drive 1/4 (SD-2052-10)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3" (M-490-OR)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (M-490-6)
- MILWAUKEE TOOL 3/8 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4585)
- Apex Tool Group Screwdrivers and Nutdrivers