Shop All Bit Sockets
Apex Tool Group
Sckt 3/8 Sq Dr 3/4 Hex 1"" Oal
Mfr # 3024PT
Zoro # G401050083
Sold in multiples of 12 for $416.28
$416.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 3024PT
- Zoro # G401050083
- UPC # 697099257806
- Country of Origin United States
- Category Bit Sockets
Details
Item | Sckt 3/8 Sq Dr 3/4 Hex 1"" Oal |
Description
Sckt 3/8 Sq Dr 3/4 Hex 1 In. In. Oal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 24mm (54PP61)
- GREY PNEUMATIC SKT 3/4" DR 3/4" F X 1" MALE ADAPTER W/ (GP3009AB)
- LISLE Carbide Scraper 5/8 X 8 (LI81960)
- DRILL AMERICA 1-11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1687)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 1/4 in Tip, 1 3/8 in L (SZ-14-A)
- APEX TOOL GROUP Mag Bit Hld 1/4Hexdr 1/4 Hex 2-61/64 Oal (M-490)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 2 1/4 in L (SZ-12)
- APEX TOOL GROUP SKT 3/8" DR TORX LONG BIT T40 (GWR82517)
- APEX TOOL GROUP BIT 5/16HEX INS 16F-18R SLOT 1-3/4" 44MM (485-7X)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/2 in L (SZ-24)
- CAPRI TOOLS 3/8 in Drive 7 mm Hex Bit Socket (3-0538)
- Apex Tool Group Sockets & Ratchets