Shop All Screwdriver Bits
Apex Tool Group
Sckt 3/8 Fmale Sq Drv 8Mm Fma
Mfr # SF-8MM13
Zoro # G3195486
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Hex Shank Size 3/8"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # SF-8MM13
- Zoro # G3195486
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 3/8" |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Sckt 3/8 Fmale Sq Drv 8Mm Fma |
SAE or Metric | SAE, Metric |
Description
Sckt 3/8 Fmale Sq Drv 8Mm Fma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- GEARWRENCH 21mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86721)
- K-TOOL INTERNATIONAL Socket Extension, 12", 3/8"Dr (KTI-22012)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 18 TPI x 0.035 Thick (29232CLB72360)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 40 T (49-A-TX-40)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (446-1X-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-1/8" (490-1PK)
- APEX TOOL GROUP 5Mm Hex Power Drive 1/4 (AM-5MM)
- APEX TOOL GROUP 3 1/4 In Sq Dr Bit (HTS-3)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 6F-8R, 1" (445-2X)
- STAHLWILLE TOOLS Bit screwdriver SizeT 27 TORX Size5, 0 mm hex C 6, 3 L.26 mm (08160027)
- Apex Tool Group Screwdriver Bits