Shop All Screwdriver Bits
Apex Tool Group
Sckt 3/8 Fmale Sq Drv 7/8 Fma
Mfr # 3328
Zoro # G0900980
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Hex Shank Size 7/8"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 3328
- Zoro # G0900980
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 7/8" |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Sckt 3/8 Fmale Sq Drv 7/8 Fma |
Description
Sckt 3/8 Fmale Sq Drv 7/8 Fma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 3/4 (3001212L)
- UNIBOR 1in Extension, 3/4 weldon to 3/4 weldon (EX01)
- DEWALT Circular Saw Kit, 7-1/4In Dia. Blade (DCS578X2)
- AJAX TOOL WORKS PUNCH 1/2" LONG TAPERED 9" OAL (AJ589)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (493X-100PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/2", 1-3/4" (858PT-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK500 (446-2X-500PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-PZDX-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No27 (440-TX-27X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4930-BX-5PK)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX252)
- Apex Tool Group Screwdrivers and Nutdrivers