Shop All Screwdriver Bits
Apex Tool Group
Sckt 3/8 Fmale Sq Drv 7/16 Fm
Mfr # 3214PT
Zoro # G3195431
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 3214PT
- Zoro # G3195431
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Sckt 3/8 Fmale Sq Drv 7/16 Fm |
SAE or Metric | SAE, Metric |
Description
Sckt 3/8 Fmale Sq Drv 7/16 Fm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 2-9/16" 8 pt SAE Socket, 8 Points (1905)
- KRAFT TOOL Stainless Steel Hand Edger/Groove, 6"x10 (CF044)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6295)
- CS UNITEC Non Spark"g Socket, 1-1/4" - 3/4" Drive, Alum"um Bronze (EX1503C-045UA)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-20-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", PK5 (AM-MT-2-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No3/16 (185-4X)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3-3/32" (M-497-1PK)
- APEX TOOL GROUP Ext 3/8 Fmale Sq Drv 3/8 Male (EX-374-B)
- APEX TOOL GROUP Power Bit, SAE, 12 to 24mm, Screw, PK5 (55-TX-25-5PK)
- VEGA INDUSTRIES Pockt Screwdriver and Slotted 2 mm+ 3 mm (4PSPP)
- Apex Tool Group Screwdriver Bits