Shop All Screwdriver Bits
Apex Tool Group
Sckt 3/8 Fmale Sq Drv 3/8 Fma
Mfr # 3212PT
Zoro # G3195468
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 3212PT
- Zoro # G3195468
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Sckt 3/8 Fmale Sq Drv 3/8 Fma |
Description
Sckt 3/8 Fmale Sq Drv 3/8 Fma
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 6" Mini Needle Nose Pliers (640410)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1102-PEEK)
- IDEAL Hole Saw, 1-3/8 (36-524)
- KRAFT TOOL Squeegee Trowel w/ProForm Soft Gr, 12 (GG242)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-15-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2-3/4", PK100 (954-A-2X-100PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-6X-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 10mm, 7/8" (SZ-7-10MM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-15-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No25 (440-TX-25X)
- WERA Torx Key, Torx(R), L Shape, TX30 Tip Size (05024167001)
- Apex Tool Group Screwdrivers and Nutdrivers