Shop All Screwdriver Bits
Apex Tool Group
Sckt 3/8 Fmale Sq Drv 13Mm Fm
Mfr # 13MM13
Zoro # G3195425
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Fastening Tool Tip Size 13 mm
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 13MM13
- Zoro # G3195425
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 13 mm |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Sckt 3/8 Fmale Sq Drv 13Mm Fm |
Description
Sckt 3/8 Fmale Sq Drv 13Mm Fm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 3/4"R (CF578P)
- CENTRAL TOOLS Wheels On Rotor Gauge (3M336)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT306)
- SUPER TOOL Chucking Reamer, 1-5/16 In., 8 Fl, Carb Tip (55320)
- APEX TOOL GROUP Apex T45 Insert Torx Bit, 1/4 Hex Drive (440-TX-45X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-0X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (AN-10-5PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #3 Phillips, PK5 (833PT-5PK)
- APEX TOOL GROUP 6In Long Hex Power Bit (AM-05-6)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5 (440-TX-07X-5PK)
- EAZYPOWER Round Head Plugs, Clamshell, 1/4", PK20 (39416)
- Apex Tool Group Screwdriver Bits