Shop All Screwdriver Bits
Apex Tool Group
Sckt 3/8 Fmale Sq Drv 10Mm Fm
Mfr # M-10MM13
Zoro # G0586540
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square
- Fastening Tool Tip Size 10mm
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # M-10MM13
- Zoro # G0586540
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 10mm |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Sckt 3/8 Fmale Sq Drv 10Mm Fm |
SAE or Metric | SAE, Metric |
Description
Sckt 3/8 Fmale Sq Drv 10Mm Fm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #60 (44330)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YT50)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046U)
- IDEAL Speed-Grip 100 Ft.W/Eyelet (31-092)
- APEX TOOL GROUP Bit Holder, 1/4", 1/2", 1-3/4" (858PT-1PK)
- APEX TOOL GROUP Torx Bits1/4" Hex Power Drive (49-15IPX)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (T-320X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No042 (445-3X)
- SUPERIOR STEEL 3# Single End Pozidriv Screwdriver Bits - 2 Inch Long, PK 25 (BZ203-25PK)
- Apex Tool Group Screwdrivers and Nutdrivers