Shop All Bit Sockets
Apex Tool Group
Sckt 3/4 Sq Dr 3/4 Sf-Hex 2" Oal
Mfr # SF-7124
Zoro # G501050044
Sold in multiples of 12 for $1,751.88
Free Shipping & Returns
$1,751.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # SF-7124
- Zoro # G501050044
- UPC # 697099665557
- Country of Origin United States
- Category Bit Sockets
Details
Item | Sckt 3/4 Sq Dr 3/4 Sf-Hex 2" Oal |
Description
Sckt 3/4 Sq Dr 3/4 Sf-Hex 2 In. Oal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0080 In (19340)
- PFERD 8" Mill File - Tapered, Bastard Cut (19004)
- DRILL AMERICA 1-5/8"-14 Carbon Steel Hex Die (DWTSH1-5/8-14)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9/16 (44036)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 1/2 in L (SZ-26)
- APEX TOOL GROUP Sckt 1/4 Sq Dr 11/32 Hex 1-3/4 Oal Mb (MB-1211)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 3/16 in Tip, 1 3/8 in L (SZ-12-A)
- APEX TOOL GROUP BIT 5/16HEX INS 16F-18R SLOT 1-3/4" 44MM (485-7X)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 1/4 in Tip, 1 3/8 in L (SZ-14-A)
- APEX TOOL GROUP SKT 3/8" DR 9/64 HEX BIT VORTEX (GWR89027)
- PROTO 3/8" Drive 1/4" Hex Power Bit Holder (J6931)
- Apex Tool Group Sockets & Ratchets