Shop All Bit Sockets
Apex Tool Group
SCKT 1/4 SQ DR 9MM HEX 44.5MM OAL
Mfr # 9MM21
Zoro # G301049941
Sold in multiples of 12 for $179.88
$179.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 9MM21
- Zoro # G301049941
- UPC # 697099306825
- Country of Origin United States
- Category Bit Sockets
Details
Item | Bit 1/4 Hex Ins #2 Ph Acr 1" 25Mm Oal |
Description
Bit 1/4 Hex Ins #2 Ph Acr 1 In. 25Mm Oal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL WRENCH COMB 24mm 12 Pt. CH (WR11-24MM)
- TEKTON 45 mm Combination Wrench (WCB24045)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-13/16" x 1" (HMS.2-13/16)
- PROTO 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5417M)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 5/16 in Tip, 1 3/8 in L (SZ-15-A)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 12mm Tip, 2 1/2 in L (SZ-5-7-12MM)
- APEX TOOL GROUP Socket, T-50 Torx Bit 3/8Dr (834-TX-50)
- APEX TOOL GROUP SKT 3/8" DR TORX LONG BIT T40 (GWR82517)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 10mm Tip, 2 1/2 in L (SZ-5-7-10MM)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L (SZ-15)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 1/2 in L (54TL84)
- Apex Tool Group Bit Sockets