Shop All Screwdriver Bits
Apex Tool Group
Sckt 1/4 Fmale Sq Drv 7/16 Fm
Mfr # 1214
Zoro # G3195501
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 1214
- Zoro # G3195501
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Sckt 1/4 Fmale Sq Drv 7/16 Fm |
SAE or Metric | SAE, Metric |
Description
Sckt 1/4 Fmale Sq Drv 7/16 Fm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX2)
- MOODY TOOL Phillips Driver Set ESD, 4 Pc (58-0410)
- CENTURY DRILL & TOOL 3" Hole Saw with Arbor, Shark Tooth (05848)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 1/2"x1/2"x3" (C61230)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-CR-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25-H-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/16", 1", PK5 (185-00X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-15-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (490-6-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492X-5PK)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- Apex Tool Group Screwdrivers and Nutdrivers