Shop All Screwdriver Bits
Apex Tool Group
Sckt 1/2 Fmale Sq Drv 9/16 Fm
Mfr # 5318PT
Zoro # G0900107
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 5318PT
- Zoro # G0900107
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Sckt 1/2 Fmale Sq Drv 9/16 Fm |
SAE or Metric | SAE, Metric |
Description
Sckt 1/2 Fmale Sq Drv 9/16 Fm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 2" (9-1-248 C)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681000)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/2x1" (CCMG40-1616)
- DRILL AMERICA 1-31/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-31/64)
- APEX TOOL GROUP T50 Torx Bit 1/4 Hex (440-TX-50X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1-1/2", PK5 (440-215-PZDX-5PK)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No 45 (480-TX-45X)
- APEX TOOL GROUP Power Bits - 502X Septls071502X (502X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/20", 1", PK5 (185-000X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (AN-04-A-5PK)
- EAZYPOWER Security Tee Star, Size T30, 2" (73258/B)
- Apex Tool Group Screwdriver Bits