Shop All Screwdriver Bits
Apex Tool Group
Sckt 1/2 Fmale Sq Drv 5/8 F
Mfr # 5220PT
Zoro # G0586577
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Fastening Tool Tip Size 1/2 in
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 5220PT
- Zoro # G0586577
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/2 in |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Sckt 1/2 Fmale Sq Drv 5/8 F |
SAE or Metric | SAE, Metric |
Description
Sckt 1/2 Fmale Sq Drv 5/8 F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 1/2" - 20 UNF Chuck Adapter (30205)
- CRESCENT SLIP JOINT PLIERS 8"" (H28V)
- STARRETT Combination Sqaure Blade, 6 In, 4R (CB6-4R)
- YG-1 TOOL CO 4 Flute 30 Helix Long Reach D-Power End Mill (EIB06907)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-3X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2-3/4", PK100 (954-A-2X-100PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3-3/32" (M-497-1PK)
- APEX TOOL GROUP Torq Set Bit (212-6-ACR)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-4X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-2X-5PK)
- DIABLO Driver Bit Range Of Phillips Bits D, PK3 (DPHV2-S3)
- Apex Tool Group Screwdriver Bits