Shop All Screwdriver Bits
Apex Tool Group
Sckt 1/2 Fmale Sq Drv 3/4 Fma
Mfr # 5224
Zoro # G0900691
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 5224
- Zoro # G0900691
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Sckt 1/2 Fmale Sq Drv 3/4 Fma |
Description
Sckt 1/2 Fmale Sq Drv 3/4 Fma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M20 x 2.5mm H.S.S. Metric Plug Hand Taps (123091)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-100)
- POSI LOCK Hammer (10562)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 78 in. L, Yellow (1718-7800)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 2F-3R, 1", PK5 (445-00X-5PK)
- APEX TOOL GROUP 1/4 Hex Power Drive (EX-250-B-2)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492R-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-5PK)
- APEX TOOL GROUP Insert Bit, #2 (492-C-SFX)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 2", PK5 (440-TX-20-2-5PK)
- KO-KEN Bit TORX T10H Tamper Resistant 25mm 1/4 Hex Drive (101T.25-T10H)
- Apex Tool Group Screwdriver Bits