Shop All Screwdriver Bits
Apex Tool Group
Sckt 1/2 Fmale Sq Drv 13Mm Fm
Mfr # 13MM25
Zoro # G0586568
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Fastening Tool Tip Size 13 mm
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 13MM25
- Zoro # G0586568
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 13 mm |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Sckt 1/2 Fmale Sq Drv 13Mm Fm |
Description
Sckt 1/2 Fmale Sq Drv 13Mm Fm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 47/64" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS47/64-3MT)
- CRAFTSMAN Sockets, 3/8" Drive 3mm Hex Bit Socket (CMMT13003)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 4 Nm (TLPT4NM)
- DRILL AMERICA 4-40 Carbon Steel Tap Set (DWTS4-40)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-6X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (321-WX-5PK)
- APEX TOOL GROUP 1/4 Hex Dr Power 5/32 Hex Oa/00378 Bit (AM-05-4)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 1/4", PK5 (315-6X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (440-TX-09X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-01-A-5PK)
- ITW STAR BIT T25 X 2"" 25PK (86443)
- Apex Tool Group Screwdriver Bits