Shop All Screwdriver Bits
Apex Tool Group
Sckt 1/2 Fmale Sq Drv 13/16 F
Mfr # 5226
Zoro # G0900676
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 5226
- Zoro # G0900676
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Sckt 1/2 Fmale Sq Drv 13/16 F |
SAE or Metric | SAE, Metric |
Description
Sckt 1/2 Fmale Sq Drv 13/16 F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Heavy Duty Push & Pull Flanged Base Toggle Clamp 2500 lbs Capacity (3900-0399)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQMIX3)
- SUNEX Comb Wrench 1" Stubby, 993032 (SUN993032)
- HOUGEN-OGURA 1/4 in. X 3/8 in. B Oblong Die, 5/64-1/4THK (76301)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-ACR-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 022 (320-000X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-04-A-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-25-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-C-PZDX-5PK)
- APEX TOOL GROUP Insert Bit, #2 (492-C-SFX)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No27 (440-TX-27X)
- Apex Tool Group Screwdrivers and Nutdrivers