Shop All Screwdriver Bits
Apex Tool Group
Sckt 1/2 Fmale Sq Drv 1 3/16
Mfr # 5338
Zoro # G3195580
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 5338
- Zoro # G3195580
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Sckt 1/2 Fmale Sq Drv 1 3/16 |
SAE or Metric | SAE, Metric |
Description
Sckt 1/2 Fmale Sq Drv 1 3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 14-In Pipe Wrench (PW14)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/8 in, 12PK (R101/8)
- ENERPAC 1 in Drive, 85 mm Metric Socket, 6 Points (BSH1085)
- MILWAUKEE TOOL Extreme Thin Metal Sub-Compact Band Saw Blade 3PK (48-39-0711)
- APEX TOOL GROUP Bit 1/4 Hex Drv P (AM-02)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No40 (480-TX-40X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-25-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-27X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, 3/8", 1-9/16", SS (SZ-30-A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 (212-4-5PK)
- VEGA Hex 3Mm Power Bit x 6 (1150H030A)
- Apex Tool Group Screwdrivers and Nutdrivers