Shop All Screwdriver Bits
Apex Tool Group
Sckt 1/2 Fmale Sq Drv 1 1/16
Mfr # 5334
Zoro # G0900965
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 5334
- Zoro # G0900965
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Sckt 1/2 Fmale Sq Drv 1 1/16 |
Description
Sckt 1/2 Fmale Sq Drv 1 1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA SQ3, Square, Power Bit, 3-1/2" (A-96861)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 9/16 " L.60 mm (03450034)
- GEDORE Nut Driver, 2C-T-Handle, 7mm (2133 T 7)
- SPEEDAIRE Air Hammer, 10.8 Ave CFM, 3-39/64In Stroke (12V727)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1-5/16", PK5 (440-4X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-15IPX-5PK)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 12mm Hex, PK5 (SZ-5-7-12MM-5PK)
- APEX TOOL GROUP 3 1/4 In Sq Dr Bit (HTS-3)
- VEGA INDUSTRIES Impactech 1/4 Mag Nutsetter x 2-9/16" - (P165MN416-C1)
- Apex Tool Group Screwdriver Bits