Shop All Nut Setters and Bit Holders
Apex Tool Group
Power Drive Nutsetter, 1/4" Hex Drive, 3"
Mfr # 6B-0818
Zoro # G1925362
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 9/16"
- Shank Size 1/4"
- Material Proprietary Steel
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 6B-0818
- Zoro # G1925362
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 9/16" |
Shank Size | 1/4" |
Overall Length | 3-1/4 in |
Point Size | 13/16" |
Nutsetter Hex Size | 9/16" |
Fastening Size | 9/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Material | Proprietary Steel |
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Finish | Light Oil |
Number of Pieces | 1 |
Impact Rated | No |
Item | Hex Nutsetter |
SAE or Metric | SAE |
Description
Hex Nutsetter, Fastening Size 9/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 3-1/4 in, Impact Rated No, Finish Light Oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 3/8"R (CF576P)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 1/2" x 1" (HCS.1/2)
- BON TOOL Bon 82-553 T Bar Coating Applicator, Lightweight 24" (82-553)
- CRAFTSMAN HVAC Long cut Tin Snips, 3 (CMHT73564)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 1-3/4" L, Steel (MDA-08)
- APEX TOOL GROUP 3 1/4X1/4 Hex Dr Nut Setter 6Pt (M6N-0808-3)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 1 Ph (491-CCX)
- APEX TOOL GROUP An06 Apex Hex Driver Bit (AN-06)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3" (M-490-OR)
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 5/16 Male (SH-59-4)
- EAZYPOWER Block O Bit Case, Empty (88289)
- Apex Tool Group Screwdrivers and Nutdrivers