Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 7/16", Hex Power Drive, PK5
Mfr # AN-08-8-5PK
Zoro # G7458281
product price: $269.99
/pk 5, $54.00/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1/4 in
- Shank Style Hex Power Drive
- Hex Shank Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # AN-08-8-5PK
- Zoro # G7458281
- UPC # 697099635840
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 7/16 in |
Overall Bit Length | 8 in |
Overall Length | 8" |
Shank Size | 7/16" |
Point Size | 1/4" |
Tip Size | 1/4" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Power Bit |
For Use With | Power Tool |
Impact Rated | Yes |
Material | Stainless Steel |
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 1/4 in, Shank Style Hex Power Drive, Hex Shank Size 7/16 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 8 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Screw Extractor Set (4651)
- DRILL AMERICA 5/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/16)
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050A42)
- PROTO 3/8 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J7730H)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2" (446-22TX)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30I-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5 (440-TX-07X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 5F-6R (L-320X)
- APEX TOOL GROUP Bit Holder, 1/4", 7/16", 2-3/4" (488-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273B-4-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-ACR1X-5PK)
- Apex Tool Group Screwdrivers and Nutdrivers