Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 7/16", Hex Power Drive, PK5
Mfr # 48-TX-50-5PK
Zoro # G7444701
original price:
$109.99
5% off
new price: $103.99
/pk 5, $20.80/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T50
- Shank Style Hex Power Drive
- Hex Shank Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 48-TX-50-5PK
- Zoro # G7444701
- UPC # 697099637714
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T50 |
Hex Shank Size | 7/16 in |
Overall Bit Length | 3 1/2 in |
Point Size | T50 |
Overall Length | 3-1/2" |
Shank Size | 7/16" |
Tip Size | T50 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
For Use With | Power Tool |
Impact Rated | Yes |
SAE or Metric | SAE |
Finish | Unfinished |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T50, Shank Style Hex Power Drive, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ink Ribbon, Black 5PCS, DP-1HS (198728)
- HYDE JOINT KNIFE PRO FLEX 8"" (06881)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (40408)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-8-ACR-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", PK5 (185-1.5MM-5PK)
- APEX TOOL GROUP No 2 Phillips Power Bit- 35 (492-BI)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1I-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491I-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-30-W-5PK)
- BEST WAY TOOLS Best Way Tools 24379 Power Insert Bit Set 36 Piece (2139673)
- Apex Tool Group Screwdrivers and Nutdrivers