Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 7/16", Hex Power Drive, PK5
Mfr # 170-1/4-5PK
Zoro # G7444762
original price:
$83.55
6% off
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size 1/4 in
- Shank Style Hex Power Drive
- Hex Shank Size 7/16 in
- Overall Bit Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 170-1/4-5PK
- Zoro # G7444762
- UPC # 697099636823
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 7/16 in |
Overall Bit Length | 1 1/4 in |
Shank Size | 7/16" |
Point Size | 1/4" |
Overall Length | 1-1/4" |
Tip Size | 1/4" |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Insert Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Insert Bit |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | Power Tool |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size 1/4 in, Shank Style Hex Power Drive, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hollow Shank Nut Driver Set, 3 in Shank, Ergonomic, SAE, Nonmagnetic, 7-Piece (401L17)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- BONDHUS 5/8" Ball End L-Wrench (10918)
- GREENFIELD THREADING HSS GP Mod. Bottoming Spiral Flute Tap SFGP+5 Greenfield Threading BlackOx 3-Flute GH11 5/8-11 UNC (313590)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-ACR-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 4F-5R (327-1X)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-3/8-5PK)
- APEX TOOL GROUP Power Bits - 502X Septls071502X (502X)
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 18Mm Fm (SF-18MM15)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-02-A-5PK)
- VEGA Torx Tamper 27 Socket Bit x 3/4" - 1/4 S (120TT27SB)
- Apex Tool Group Screwdriver Bits