Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 5/16", Hex Power Drive, PK5
Mfr # 170-1/4A-5PK
Zoro # G3007636
product price: $65.55
/pk 5, $13.11/ea
$65.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size 1/4 in
- Shank Style Hex Power Drive
- Hex Shank Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 170-1/4A-5PK
- Zoro # G3007636
- UPC # 697099632559
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 5/16 in |
Overall Bit Length | 1 1/4 in |
Point Size | 1/4" |
Overall Length | 1-1/4" |
Shank Size | 5/16" |
Tip Size | 1/4" |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Insert Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
SAE or Metric | SAE |
Item | Insert Bit |
Finish | Unfinished |
Impact Rated | Yes |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size 1/4 in, Shank Style Hex Power Drive, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 1/16 (C18401)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2614)
- URREA Full polished 12-pt combination wrench set 14 pc (1200D)
- MILWAUKEE TOOL 2 in. - 7 in. Adjustable Hole Cutter (49-56-0320)
- APEX TOOL GROUP 1/4 Hex Power Drive (EX-250-B-2)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-2MM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-B-PZDX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30I-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 022 (320-000X)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/4", PK5 (P-1408-5PK)
- KD TOOLS Torx Press Fit Bit Socket, 3/8" Drive, T40 (80451)
- Apex Tool Group Screwdriver Bits